Zoro Homepage
This item is Discontinued.
Zoro Select Workbench Top, Phenolic, 60x30, 45 Bevel LAB3060TA

Workbench Top, Phenolic, 60x30, 45 Bevel (Discontinued)

  • Mfr # LAB3060TA
  • Zoro # G2268375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAB3060TA
Zoro #
G2268375
UPC #
035441522057
Country of Origin
Unknown

Dimensions

Top Width
60 in
Top Depth
30 in
Top Thickness
1 in

Details

Work Surface Material
Phenolic
Item
Workbench Top
Edge Type
45 Degrees Bevel Edge
Color
Black
Includes
Stringer and Hardware
Finish
Satin

Description

Workbench Top, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.