Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ComfortFit, Disposable Gloves, Poly, Powder-Free, S, 1000 PK

  • Mfr # 303363211

  • Zoro # G6402948


product price: $125.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Size
S
Material
Poly
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
ComfortFit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303363211
Zoro #
G6402948
UPC #
10738101632116
Country of Origin
China

Dimensions

Size
S

Details

Item
Disposable Gloves
Material
Poly
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
ComfortFit

Description

Handgards Comfortfit Powder Free Latex Free Small Poly Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.