Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valugards PF, Disposable Gloves, Vinyl, Powder-Free, S, 1000 PK, Clear

  • Mfr # 304340181

  • Zoro # G6415819


product price: $94.25
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Series
Valugards PF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304340181
Zoro #
G6415819
UPC #
10738101401811
Country of Origin
China

Dimensions

Size
S

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Series
Valugards PF

Description

Valugards Vinyl Valugard Powder Free Small Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.