Valugards Purple, Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, Purple

  • Mfr # 304340332

  • Zoro # G6398547


product price: $149.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Color
Purple
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
Valugards Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304340332
Zoro #
G6398547
UPC #
10738101403327
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Purple
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
Valugards Purple

Description

Valugards Nitrile Powder Free Purple Medium Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.