Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valugards P, Disposable Gloves, Latex, Powdered, XL, 1000 PK, White

  • Mfr # 304750134

  • Zoro # G6425637


product price: $158.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Color
White
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Series
Valugards P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
304750134
Zoro #
G6425637
UPC #
10738101630945
Country of Origin
Thailand

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
White
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Series
Valugards P

Description

Handgards Valugards Latex Powdered Extra Large Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.