Valugards White, Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, White

  • Mfr # 304340222

  • Zoro # G6400279


product price:  $117.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Size
M
Color
White
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
304340222
Zoro #
G6400279
UPC #
10738101402221
Country of Origin
Thailand

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Valugards White

Description

Valugards White Nitrile Powder Free Medium Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.