Zoro Homepage

Bottle, 199 mm H, Natural, 91.5 mm Dia, PK24

  • Mfr # 249450

  • Zoro # G0214149


product price: $157.99
/pk 24, $6.58/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Includes Closure
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249450
Zoro #
G0214149
UPC #
-
Country of Origin
India

Dimensions

Labware Screw Closure Size
63-415 mm
Screw Closure Size
63-415 mm
Overall Height - Metric
199 mm
Body Diameter - Metric
91.5 mm
Mouth Size
Wide
Minimum Screw Closure Size
63 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Includes Closure
Yes
Labware Capacity - English
32 oz
Special Features
Medical Grade Resin, Rigid, Wide Mouth for Easy Filling, with Linerless Leak-Proof Cap Enclosed
Bottle/Jar Shape
Round
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Closure Material
Polypropylene
Labware Capacity - Metric
1 mL
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Liner Material
Polypropylene
Labware Closure Color
Natural
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Body Color
Natural
Glassware Class
Not Rated
Labware Clarity
Opaque
Closure Color
Natural
Closure Liner Design
Molded-In Seal Ring
Capacity - Metric
1 L
Graduated
No
USP Specification
Type VI
Bottle Type
Sampling
Body Color
Natural
Closure Liner Material
Unlined
Basic Material
Plastic
Nominal Capacity - English
32 oz
Closure Included
Yes
Clarity
Translucent
Nominal Capacity - Metric
1 L
Numbers of Bottles Included
24
Capacity - English
32 fl oz
Body Material
Polypropylene
Closure Type
Screw On

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 91.5 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.