Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Sweeper Broom, 48" W, Indoor

  • Mfr # VSB-048

  • Zoro # G9004965


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Overall Width
48 in
Brush Height
8 in
Overall Sweeper Depth
10 in
Max. Fork Opening
5-1/4 in x 1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VSB-048
Zoro #
G9004965
UPC #
813818010112
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
48 in
Brush Height
8 in
Overall Sweeper Depth
10 in
Brush Width
48 in
Overall Sweeper Height
10 in
Overall Sweeper Width
48 in
Overall Depth
10 in
Compatible Fork Width
5 1/4 in
Compatible Fork Height
2 in
Compatible Fork Length
48 in

Details

Item
Forklift-Mount Sweeper Broom
Max. Fork Opening
5-1/4 in x 1-5/8 in
Mounting
Fork Pockets w/Lock Screws
Forklift Attachment Type
Sweepers
Number of Rows
5
Use Location
Indoor
Compatible with Manufacturer Model Number
VSB-048
Bristle Material
Polypropylene
For Use With Mfr. Model Number
VSB-048
Compatible Manufacturer Part Number
VSB-048
Compatible Manufacturer Model Number
VSB-048
Compatible with Manufacturer Model No.
VSB-048
Compatible with Mfr. Model No.
VSB-048
For Use with Mfr Model Number
VSB-048
Compatible Pump Manufacturer Part Number
VSB-048
Compatible Mfr. Model Number
VSB-048

Description

Forklift Sweeper Broom, Use Location Indoor, Overall Height 10 in, Compatible Fork Height 2 in, Compatible Fork Length 48 in, Compatible Fork Width 5 1/4 in, Overall Depth 10 in, Brush Height 8 in, Brush Width 48 in, Overall Width 48 in, Bristle Material Polypropylene, Number of Rows 5, Compatible with Manufacturer Model Number VSB-048, Compatible with Grainger Part Number 8TJV1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.