Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ValuSweep Replacment Brush, 48 In W, 8 In H

  • Mfr # VBK-048

  • Zoro # G6812276


product price: $213.99
/pk 5, $42.80/ea
Free Shipping & Returns

Key Features

Overall Height
8 in
Overall Width
48 in
For Use With
Mfr. No. VSB-048 Forklift-Mount Warehouse Brooms
Brush Height
8 in
Brush Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBK-048
Zoro #
G6812276
UPC #
813818010341
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Width
48 in
Brush Height
8 in
Brush Width
48 in
Overall Depth
1 in

Details

Item
ValuSweep Replacement Brush
For Use With
Mfr. No. VSB-048 Forklift-Mount Warehouse Brooms
Forklift Attachment Type
Replacement Brushes
Mounting
Slides Into Existing Broom Track
Bristle Material
Polypropylene

Description

ValuSweep Replacement Brush, Product Type ValuSweep Replacement Brush, Overall Height 8 in, Compatible Fork Height Not Applicable, Compatible Fork Length Not Applicable, Compatible Fork Width Not Applicable, Overall Depth 1 in, Brush Height 8 in, Brush Width 48 in, Overall Width 48 in, Bristle Material Polypropylene, Number of Rows Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.