This item is Discontinued.

This item is Discontinued.
1" CS V-Port Ball Valve, NPTF/Wafer, 110V Modulating Electric Actuator, 250psi closeoff (Discontinued)
Mfr #
V-1/1010/S-X
Zoro #
G404928303
Country of Origin United States
Category Electrically Actuated Ball Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-1/1010/S-X
- Zoro #
- G404928303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 in
Details
- Material
- Carbon Steel
- Voltage
- 110VAC
- Color
- Black
Description
1" V-Port Ball Control Valve. Carbon Steel Body, Stainless Steel ball and shaft, TFM seat. NPT and wafer 150/300 body. 250psi maximum closeoff. Characterized V-port ball for flow control with Cv at full open of 31. Electric actuator. NEMA 4X housing rating. 110VAC power. 2-10VDC or 4-20mA input control signal. 4-20mA feedback signal. Manual override.