This item is Discontinued.

This item is Discontinued.
10" Butterfly Valve, Lugged, with 110V floating position electric actuator (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2120SS-10/1040-X
- Zoro #
- G604928004
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Ductile Iron
- Voltage
- 110VAC
- Color
- Gray
Dimensions
- Pipe Size
- 10 in
Description
10" Butterfly valve. Lugged Class 125. Ductile Iron Body, Stainless Steel Disc, Stainless Steel Shaft, EPDM seat. Design to API 609. Testing to API 598 and MSS SP-67. 200 psi cold working pressure. Electric actuator. 110V power. NEMA 4X housing rating. Floating position actuator, 3-wire control. Open, close, or stay in position. SPDT 15A rated limit switch at each end of travel.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.