This item is Discontinued.

This item is Discontinued.
10" Eccentric Plug Valve, Full Port, Mechanical Joint, Resilient Seated, with gear and nut operator (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVII10M-DDN-SS1/WN
- Zoro #
- G804928125
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Size
- 10 in
Details
- Valve Design
- 2-Way
- Body Material
- Ductile Iron
- Max. Pressure
- 250 psi
- Color
- Black
Description
Pipe size 10 in. Eccentric full port plug valve. Mechanical Joint. Designed to AWWA C517 Standard. Non-lubricated eccentric type plug valve for use with water or wastewater. Ductile iron body, Buna-N seat, SS304 bearings, SS304 hardware. Worm gearbox with nut operator. Rated 250psi forward seating pressure. Install length of 19.375 in. Overall height of 24 in.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.