This item is Discontinued.

This item is Discontinued.
16" Eccentric Plug Valve, Full Port, Flanged, Resilient Seated, with gear and handwheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVIF16F-DDN-SS1/WH-J
- Zoro #
- G104928191
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Size
- 16 in
Details
- Valve Design
- 2-Way
- Body Material
- Ductile Iron
- Max. Pressure
- 150 psi
- Color
- Black
Description
Pipe size 16 in. Eccentric full port plug valve. Flanged to Class 125. Designed to AWWA C517 Standard. Non-lubricated eccentric type plug valve for use with water or wastewater. Ductile iron body, Buna-N seat, SS304 bearings, SS304 hardware. Worm gearbox with handwheel operator. Rated 150psi forward seating pressure. Install length of 17.75 in.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.