This item is Discontinued.

This item is Discontinued.
18 inch Resilient Seated Gate Valve, Mechanical Joint, Non-rising stem, Nut Operator (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVI18MN-DDSE-PS1/SN
- Zoro #
- G604946473
- UPC #
- -
- Country of Origin
- United States
Details
- Body Material
- Ductile Iron
- Max. Pressure
- 250 psi
- Connection - Drains
- 18 in
- Color - Drains
- Red
- Valve Structure
- 2-Way
Description
Pipe size 18 in. Resilient Seated Gate Valve. Mechanical Joint end connection. 250psi. Iron body, EPDM seat, Stainless Shaft, Stainless hardware. Designed and tested to AWWA C509. Non-rising stem type. Spur gearbox with nut operator.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.