This item is Discontinued.

This item is Discontinued.
2" Carbon Steel Segmented V-Port Ball Valve, NPTF/Wafer, 250psi closeoff (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-2
- Zoro #
- G704928003
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size
- 2 in
Details
- Pressure Rating
- 750 psi
- Color
- Black
- Material
- Carbon Steel
- Connection
- NPTF or Wafer (CL150/300)
Description
2" V-Port Ball Control Valve. Carbon Steel Body, Stainless Steel ball and shaft, TFM seat. NPT and wafer 150/300 body. 250psi maximum closeoff. Characterized V-port ball for flow control with Cv at full open of 31. Barestem, no actuator. ISO F07 actuator mount. 0.390" shaft with 0.125" key.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.