This item is Discontinued.

This item is Discontinued.
6" Carbon Steel Segmented V-Port Ball Valve, Flanged, 250psi closeoff (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V-6
- Zoro #
- G504928050
- UPC #
- -
- Country of Origin
- United States
- Connection
- Flange CL150
- Color
- Black
- Material
- Carbon Steel
- Pressure Rating
- 290 psi
Description
6" V-Port Ball Control Valve. Carbon Steel Body, Stainless Steel ball and shaft, TFM seat. Flanged Class 150. 250psi maximum closeoff. Characterized V-port ball for flow control with Cv at full open of 31. Barestem, no actuator. ISO F10 actuator mount. 0.750" shaft with 0.188" key.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.