Shop VALVOLINE
See all product information
Create Account
Gear Oil, 1 qt, Bottle, Amber
- Mfr # VV825
- Zoro # G0683076
product price:Â
$
11.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Type
Bottle
Color
Amber
Flash Point
390 Degrees F
Specific Gravity
0.904
Standards
API GL-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV825
- Zoro #
- G0683076
- UPC #
- 074130008250
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
Details
- Item
- Gear Oil
- Container Type
- Bottle
- Color
- Amber
- Flash Point
- 390 Degrees F
- Specific Gravity
- 0.904
- Standards
- API GL-5
- ISO Viscosity Grade
- Not Specified
- Viscosity Index
- 103
- Timken OK Load
- Not Specified
- Pour Point
- 5 Degrees F
- Extreme Pressure Use
- Yes
- SAE Grade
- 85W-140
- Application
- For Conventional Rear Axles and Transmissions Requiring EP Gear Lubes Under High Speed, High Load, High Torque and High Horsepower Conditions
- Four-Ball Wear
- Not Specified
- Base Oil
- Mineral
- Lubricant NSF Rating
- Not Rated
- AGMA Standard
- Not AGMA Rated
- Type
- Gear Oil
- NSF Rating
- Not Rated
- SAE Viscosity Grade
- 85W-140
- Additive Included
- GL-5 Extreme Pressure
- Wire Color
- Amber
Description
Gear Oil, Container Type Bottle, Container Size 1 qt, Viscosity Index 103, Standards API GL-5, SAE Viscosity Grade 85W-140, Color Amber, Flash Point 390 Degrees F, Pour Point 5 Degrees F, Specific Gravity 0.904
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.