Shop VP RACING
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Small Engine Fuel, 4 Cycle, 5 gal.
- Mfr # 6202
- Zoro # G8529044
product price:Â
$
126.99
/ea
Key Features
Container Size
5 gal
Container Type
Pail
Series
4-Cycle Fuel
Flash Point (F)
-22 Degrees F
Specific Gravity
0.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6202
- Zoro #
- G8529044
- UPC #
- 846781000033
- Country of Origin
- United States
- Item
- Small Engine Fuel, 4 Cycle
- Container Type
- Pail
- Series
- 4-Cycle Fuel
- Flash Point (F)
- -22 Degrees F
- Specific Gravity
- 0.72
- Standards
- API TC, ISO-L-EGD Certified, JASO FD
- Appearance
- Clear
- Application
- 4-Cycle Fuel Is a Straight 94 Octane Fuel Blended With No Ethanol. It Prevents Ethanol-Related Fuel System Damage that Fuel Stabilizers Can't Fix.
- Characteristics
- Engineered for Carburetors and Fuel Injection Systems. Protects Fuel Systems, Saves Carburetors, Enables Worry-free Long-Term Storage, Burns Cleaner and Extends Engine Life. Also Won't Attract Moisture, Oxidize or Form Gummy Deposits in Carburetor.
- Color
- Clear
- Features
- Eliminates the need for Adding Fuel Stabilizers, Ethanol-Free, Protects Fuel Systems and Saves Carburetors, Provides more effortless and Reliable Starts, Remains Stable for 2 Years in the Tank and 5 Years in the Sealed Container
- Flash Point
- -31.9 Degrees F
- Flammability
- Flammable
- Boiling Point
- 91.8 Degrees F
- Product Type
- Fuel
- Compatible Engine Type
- Gasoline Engines
- Engine Cycle
- 4-Cycle
- Gas and Oil Mix Ration
- Contains No Oil
- Additive Included
- Corrosion Inhibitors
- Product Form
- Liquid
- Wire Color
- Clear
Dimensions
- Container Size
- 5 gal
- Size
- 5 gal
- Fits Chest Size
- Eliminates the need for Adding Fuel Stabilizers, Ethanol-Free, Protects Fuel Systems and Saves Carburetors, Provides more effortless and Reliable Starts, Remains Stable for 2 Years in the Tank and 5 Years in the Sealed Container
Description
Small Engine Fuel, 4 Cycle, Container Size 5 gal, Container Type Pail, Gas and Oil Mix Ration Contains No Oil, Engine Cycle 4-Cycle, Additives Included Corrosion Inhibitors, Boiling Point 91.8 Degrees F, Color Clear, Compatible Engine Type Gasoline Engines, Features Eliminates the need for Adding Fuel Stabilizers, Ethanol-Free, Protects Fuel Systems and Saves Carburetors, Provides more effortless and Reliable Starts, Remains Stable for 2 Years in the Tank and 5 Years in the Sealed Container
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.