5 gal Bucket, Drive Train Transmission Oil, Not Specified ISO Viscosity, 30W SAE
Mfr # VV325
Zoro # G2734146
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Size
5 gal
Container Size
5 gal
Container Type
Bucket
ISO Viscosity Grade
Not Specified
NSF Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VV325
Zoro #
G2734146
UPC #
074130003255
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Description
Drive Train Transmission Oil, Transmission Fluid Type Drive Train Transmission Fluid, Container Type Bucket, Container Size 5 gal, Series Drive Train 30W, Transmission Type Powershift Transmissions, Viscosity Index 102, Standards Caterpiller TO-2 and Allison C-4, SAE Viscosity Grade 30, Color Amber, Manufacturer Specifications Allison C-4, Caterpillar TO-4, Caterpiller TO-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.