5 gal Pail, Hydraulic Oil, 100 ISO Viscosity

  • Mfr # VV702445

  • Zoro # G211249073


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Container Type
Pail
ISO Viscosity Grade
100
NSF Rating
Not Rated
Base Oil
Mineral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VV702445
Zoro #
G211249073
UPC #
074130042384
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
Container Type
Pail
ISO Viscosity Grade
100
NSF Rating
Not Rated
Base Oil
Mineral
Pour Point
-27 Degrees C
Flash Point
210 Degrees C
Application
Steam and Gas Turbines
Viscosity Index
105
Product Type
Hydraulic Oil
Series
R&O
Color
Amber
Standards
DIN
Zinc-Free
Yes
Maximum Operating Temperature
200 Degrees C
Minimum Operating Temperature
-20 Degrees C
Environmentally Acceptable Lubricant
No

Description

VAL R&O 100 HYDRAULIC OIL PL 5 GA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.