Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal Pail, Hydraulic Oil, 46 ISO Viscosity

  • Mfr # 889502

  • Zoro # G611249123


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Mineral
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889502
Zoro #
G611249123
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
Container Type
Pail
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Mineral
Color
Yellow
Pour Point
-45 Degrees C
Standards
AIST 127, ASTM D6158, DIN 51524, GM LS-2, ISO 11158, ISO 20763, SAE MS1004
Flash Point
225 Degrees C
Application
Industrial, Mobile Equipment
Product Type
Hydraulic Oil
Viscosity Index
157
Series
Zinc Free HVI AW
Zinc-Free
Yes
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
215 Degrees C
Environmentally Acceptable Lubricant
No

Description

VAL ZINC FREE HYDRAULIC ISO 46 PL 5 GAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.