Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE

  • Mfr # VV043

  • Zoro # G4147586


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
46
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VV043
Zoro #
G4147586
UPC #
074130000438
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
Not Specified
Timken OK Load
Not Specified
Standards
AFNOR E 48-603, ASTM D6158 HM, Denison HF-0, DIN 51524-2, Vickers 03-401-2010, JCMAS HK, LH-03, LH-04, LH-06, LS-2, M6C32-D, P-70, Parker Denison HF-1, Parker Denison HF-2, RDE 90240, US Steel 126, US Steel 127, US Steel 136
Lubricant NSF Rating
Not Rated
Sub-Category
Hydraulic
Pour Point
-39 Degrees F
Flash Point
400 Degrees F
Viscosity Index
106
Application
For Circulation, For Hydraulic Systems Operating under Moderate to Severe Conditions, Industrial Gear and Air Compressors, Ring Oiling System, Splash
Four-Ball Wear
Not Specified
Specific Gravity
0.875
Series
AW
Color
Clear
Additive Included
Zinc
Minimum Operating Temperature
-35 Degrees F
Product Type
Hydraulic Oil
Zinc-Free
No
Maximum Operating Temperature
380 Degrees F

Description

Hydraulic Fluid, Pail, Size 5 gal., Viscosity Index 106, Flash Point (F) 400, Pour Point (F) -39, Industrial Stationary And Mobile Applications, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.