Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE

  • Mfr # VV045

  • Zoro # G4295383


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
68
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VV045
Zoro #
G4295383
UPC #
074130000452
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
68
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
Not Specified
Application
For Circulation, For Hydraulic Systems Operating under Moderate to Severe Conditions, Industrial Gear and Air Compressors, Ring Oiling System, Splash
Flash Point
400 Degrees F
Four-Ball Wear
Not Specified
Sub-Category
Hydraulic
Viscosity Index
103
Lubricant NSF Rating
Not Rated
Timken OK Load
Not Specified
Specific Gravity
0.882
Pour Point
-36 Degrees F
Standards
AFNOR E 48-603, ASTM D6158 HM, Denison HF-0, DIN 51524-2, Vickers 03-401-2010, JCMAS HK, LH-03, LH-04, LH-06, LS-2, M6C32-D, P-69, Parker Denison HF-1, Parker Denison HF-2, RDE 90240, US Steel 126, US Steel 127, US Steel 136
Color
Clear
Series
AW
Zinc-Free
No
Maximum Operating Temperature
400 Degrees F
Additive Included
Zinc
Product Type
Hydraulic Oil
Minimum Operating Temperature
-30 Degrees F

Description

Hydraulic Fluid, Pail, Size 5 gal., Viscosity Index 103, Flash Point (F) 480, Pour Point (F) -36, Industrial Stationary And Mobile Applications, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.