Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE

  • Mfr # VV040

  • Zoro # G3941594


product price: $1,206.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
32
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VV040
Zoro #
G3941594
UPC #
074130000407
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
Not Specified
Standards
AFNOR E 48-603, ASTM D6158 HM, Denison HF-0, DIN 51524-2, Vickers 03-401-2010, JCMAS HK, M6C32-D, P-68, Parker Denison HF-1, Parker Denison HF-2, RDE 90240, US Steel 126
Pour Point
-42 Degrees F
Application
For Circulation, For Hydraulic Systems Operating under Moderate to Severe Conditions, Industrial Gear and Air Compressors, Ring Oiling System, Splash
Viscosity Index
109
Sub-Category
Hydraulic
Lubricant NSF Rating
Not Rated
Timken OK Load
Not Specified
Specific Gravity
0.87
Flash Point
390 Degrees F
Four-Ball Wear
Not Specified
Color
Clear
Series
AW
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
370 Degrees F
Zinc-Free
No
Additive Included
Zinc
Product Type
Hydraulic Oil

Description

Hydraulic Fluid, Drum, Size 55 gal., Viscosity Index 109, Flash Point (F) 390, Pour Point (F) -42, Industrial Stationary And Mobile Applications, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.