Zoro Homepage

55 gal Drum, Hydraulic Oil, 46 ISO Viscosity

  • Mfr # 889504

  • Zoro # G011249143


product price: $1,109.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Container Type
Drum
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Mineral
Standards
AIST 127, ASTM D6158, DIN 51524, GM LS-2, ISO 11158, ISO 20763, SAE MS1004
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889504
Zoro #
G011249143
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
Container Type
Drum
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Mineral
Standards
AIST 127, ASTM D6158, DIN 51524, GM LS-2, ISO 11158, ISO 20763, SAE MS1004
Color
Yellow
Viscosity Index
157
Product Type
Hydraulic Oil
Pour Point
-45 Degrees C
Zinc-Free
Yes
Flash Point
225 Degrees C
Additive Included
Zinc
Application
Industrial, Mobile Equipment
Series
Zinc Free HVI AW
Maximum Operating Temperature
215 Degrees C
Environmentally Acceptable Lubricant
No
Minimum Operating Temperature
-35 Degrees C

Description

VAL ZINC FREE HYDRAULIC ISO 46 DR 55 GAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.