Zoro Homepage

55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE

  • Mfr # VV042

  • Zoro # G4295374


product price: $1,201.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
46
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VV042
Zoro #
G4295374
UPC #
074130000421
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
Not Specified
Timken OK Load
Not Specified
Standards
AFNOR E 48-603, ASTM D6158 HM, Denison HF-0, DIN 51524-2, Vickers 03-401-2010, JCMAS HK, LH-03, LH-04, LH-06, LS-2, M6C32-D, P-70, Parker Denison HF-1, Parker Denison HF-2, RDE 90240, US Steel 126, US Steel 127, US Steel 136
Series
AW
Lubricant NSF Rating
Not Rated
Specific Gravity
0.875
Pour Point
-39 Degrees F
Sub-Category
Hydraulic
Viscosity Index
106
Flash Point
400 Degrees F
Application
For Circulation, For Hydraulic Systems Operating under Moderate to Severe Conditions, Industrial Gear and Air Compressors, Ring Oiling System, Splash
Four-Ball Wear
Not Specified
Color
Clear
Product Type
Hydraulic Oil
Minimum Operating Temperature
-35 Degrees F
Maximum Operating Temperature
380 Degrees F
Zinc-Free
No
Additive Included
Zinc

Description

Hydraulic Fluid, Drum, Size 55 gal., Viscosity Index 106, Flash Point (F) 400, Pour Point (F) -39, Industrial Stationary And Mobile Applications, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.