55 gal Drum, Hydraulic Oil, Not Applicable ISO Viscosity
Mfr # VV390
Zoro # G011249099
product price: $1,136.99
/eaKey Features
Container Size
55 gal
Container Type
Drum
NSF Rating
Not Rated
Base Oil
Mineral
Additive Included
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VV390
Zoro #
G011249099
UPC #
074130003903
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Hydraulic Oil
Container Type
Drum
NSF Rating
Not Rated
Base Oil
Mineral
Additive Included
Zinc
Product Type
Hydraulic Oil
Series
All Fleet Plus
Application
Hydraulic Systems, Off-Highway Construction Equipment
Color
Amber
Specific Gravity
0.88
Pour Point
-36 Degrees C
Viscosity Index
122
Zinc-Free
No
Standards
Allison C-4
Flash Point
210 Degrees C
Environmentally Acceptable Lubricant
No
Maximum Operating Temperature
200 Degrees C
Minimum Operating Temperature
-25 Degrees C
SAE Viscosity Grade
10W
Description
VAL ALLFLT 10 HYDRAULIC OIL DR 55 GA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.