Zoro Homepage

55 gal Drum, R&O Oil, 32 ISO Viscosity, Not Specified SAE

  • Mfr # VV70232

  • Zoro # G4182656


product price: $1,000.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Item - Hydraulic Oils
R&O Oil
Container Size
55 gal
Container Style
Drum
Container Type
Drum
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VV70232
Zoro #
G4182656
UPC #
074130702325
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item - Hydraulic Oils
R&O Oil
Item
R&O Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
Not Specified
Application
Circulating and Hydraulic Systems
Flash Point
424 Degrees F
Specific Gravity
0.864
Pour Point
-39 Degrees F
Lubricant NSF Rating
Not Rated
Standards
AFNOR NFE 48-603, Denison HF-0, DIN 51515-1, DIN 51524-1, P-38, US Steel 125, US Steel 135
Timken OK Load
Not Specified
Viscosity Index
95
Series
R & O
Color
Clear
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-35 Degrees F
Product Type
Hydraulic Oil

Description

R & O Hydraulic Fluid, Drum, Size 55 gal., Flash Point (F) 425, Pour Point (F) -25, Closed Systems, Steam And Gas Turbines, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.