Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 gal Gear Lubricant Drum 320 ISO Viscosity, Not Specified SAE, Amber

  • Mfr # 795625

  • Zoro # G6529210


product price: $3,591.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

SAE Grade
Not Specified
Container Size
55 gal
ISO Viscosity Grade
320
Base Oil
Synthetic
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
795625
Zoro #
G6529210
UPC #
074130029545
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Lubricant
SAE Grade
Not Specified
ISO Viscosity Grade
320
Base Oil
Synthetic
Color
Amber
Flash Point
394 Degrees F
Application
Medium-Duty Trucks
Specific Gravity
Less Than1
Container Style
Drum
Standards
AGMA 9005-F16, David Brown S1.53.101 Type M, A, and E, DIN 50517-1, GM LS-2, ISO 12925-1 CKC/CKD, US Steel 224
Four-Ball Wear
0.38 mm
Extreme Pressure Use
Yes
Min. Operating Temp.
-30 Degrees F
Pour Point
-49 Degrees F
Lubricant NSF Rating
Not Rated
AGMA Standard
6
Lubricant Additives
No Additives
Item - Gear Oil
Gear Lubricant
Timken OK Load
70 lb
Max. Operating Temp.
238 Degrees F
Viscosity Index
178
NSF Rating
Not Rated
Container Type
Drum
Base Formulation
Synthetic

Description

Gear Lubricant, Container Type Drum, Container Size 55 gal, Viscosity Index 178, Standards AGMA 9005-F16, David Brown S1.53.101 Type M, A, and E, DIN 50517-1, GM LS-2, ISO 12925-1 CKC/CKD, US Steel 224, Base Formulation Synthetic, SAE Viscosity Grade Not Applicable, Color Amber, Flash Point 394 Degrees F, Pour Point -49 Degrees F, Specific Gravity Less Than1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.