Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Transmission Fluid, 5 gal. Sz

  • Mfr # 887980

  • Zoro # G6543938


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Color
Red
Appearance
Red
For Use With
Automatic Transmission
Viscosity (SUS @ 100 F)
7.2 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887980
Zoro #
G6543938
UPC #
074130013346
Country of Origin
United States

Dimensions

Size
5 gal
Size/Net Weight
5 gal
Container Size
5 gal

Details

Item
Automatic Transmission Fluid
Color
Red
Appearance
Red
For Use With
Automatic Transmission
Viscosity (SUS @ 100 F)
7.2 SUS
Container Type
Bucket
Viscosity Index
185
Flash Point (F)
390 Degrees F
Specific Gravity
0.84
Application
Multiple Vehicles
Dissolves
No
Pour Point (F)
-59 Degrees F
Standards
ASTM
Type
HD ATF
Pour Point
-54.4 Degrees F
Series
Syn Gard ES
Flash Point
428 Degrees F
Features
Excellent Performance at Low and High Temperatures, Strong Power Transfer Performance Even at Low Torque
Boiling Point
392 Degrees F
Viscosity @ 100 Deg F
7.2 SUS
Viscosity @ 100 Deg C
7.4 cSt
Manufacturer Specifications
Allison C-4, Allison TES-295, Dexron IIIG, Dexron IIIH, John Deere ADT, Man 339, MAN 339 F, MAN 339 V1 V2, MAN 339 Z1, MAN 339 Z2, Mercon V, MerconV, Volvo 97341, ZF TE-ML03D
Base Formulation
Synthetic
Transmission Type
Automatic Transmissions
Transmission Fluid Type
ATF
Viscosity @ 40 Deg C
35 cSt

Description

Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bucket, Container Size 5 gal, Series Syn Gard ES, Transmission Type Automatic Transmissions, Viscosity Index 185, Standards ASTM, Base Formulation Synthetic, Color Red, Manufacturer Specifications Allison C-4, Allison TES-295, Dexron IIIG, Dexron IIIH, John Deere ADT, Man 339, MAN 339 F, MAN 339 V1 V2, MAN 339 Z1, MAN 339 Z2, Mercon V, MerconV, Volvo 97341, ZF TE-ML03D, Boiling Point 392 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.