Valvoline

Automotive Fluid, Dexron III(R)/Mercon(R)

Hover or click to zoom Tap to zoom
Key Features
  • Size: 1 qt
  • Container Type: Plastic Bottle
  • Viscosity Index: 190
  • Viscosity (SUS @ 100 F): 185.5
  • Color: Red
  • Type: Dex-III/Mer
  • For Use With: Ford, GM
  • Specific Gravity: 0.88
See all product information
$8.39
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents