Shop WALTER

CB 100 Cleaner/Degreaser, 5.2 gal Pail, Ready to Use, Water Based

  • Mfr # 53G167
  • Zoro # G8957505

product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Size
5.3 gal
Color
Clear
Fragrance
Fragrant
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53G167
Zoro #
G8957505
UPC #
662980404119
Country of Origin
Canada
Color
Clear
Fragrance
Fragrant
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Temp. Range (F)
60 Degrees to 110 Degrees
Flash Point (F)
248 Degrees F
Standards
NSF Certified, Registration 148555
Item
Cleaner/Degreaser
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Type
Aqueous
For Use With
53G167K, 53G167MK, 55D020K, 55D020MK, Mfr. No. 55D010
Removes
Anti-Seize, Burnt Oil/Fat, Crude Oil, Food Residues, Graphite, Grease, Paint, Pastes/Solid Lubricants, Proteins
Container Type
Pail
Features
Pleasant scent—no harsh fumes or vapors
For Use On
Stainless Steel, Steel
Application
Parts Washing
Minimum Operating Temperature
60 Degrees F
For Material Type
Stainless Steel, Steel
Cleaner Type
Cleaner, Degreaser
Base Type
Water
For Washer Type
Microbial Parts Washers
Chemical Type
Alcohols, C9-11, Decan-1-ol, Ethoxylated
Compatible Parts Washer Manufacturer Model Number
53G167K, 53G167MK, 55D010, 55D020K, 55D020MK
NSF Rating
C1
Series
CB 100
Product Form
Liquid
Maximum Operating Temperature
110 Degrees F
VOC Content Weight
0 g/L
Maximum Operating Temperature
110 Degrees F
Base Formula
Water Based
Plastic Safe
Yes
PH Level
Slighlty Alkaline
Wire Color
Clear

Dimensions

Size
5.3 gal
Container Size
5.2 gal
Cleaner Container Size
5.2 gal

Description

Parts Washer Cleaner, Base Type Water, Removes Anti-Seize, Burnt Oil/Fat, Crude Oil, Food Residues, Graphite, Grease, Paint, Pastes/Solid Lubricants, Proteins, For Material Type Stainless Steel, Steel, Flash Point Not Applicable, Container Size 5.2 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 60 Degrees F, Container Type Pail, Standards NSF Certified, Registration 148555, Chemical Type Alcohols, C9-11, Decan-1-ol, Ethoxylated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.