Shop VALVOLINE
See all product information
Create Account
Automotive Parts Cleaner, Solvent
- Mfr # 681045
- Zoro # G622886621
product price:Â
$
4.89
/ea
Key Features
Container Type
Aerosol Spray Can
Standards
VOC Compliant
Chlorinated/Non Chlorinated
Non-Chlorinated
Product Form
Aerosol
Base Type
Solvent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 681045
- Zoro #
- G622886621
- UPC #
- 074130681040
- Country of Origin
- United States
- Container Type
- Aerosol Spray Can
- Standards
- VOC Compliant
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Product Form
- Aerosol
- Base Type
- Solvent
- VOC Content Weight Percentage
- 93.3 %
- Plastic Safe
- No
- Cleaner Type
- Carb and Throttle Body Cleaner
- Item
- Carborator and Choke Cleaner
Dimensions
- Container Size
- 11 oz
Description
Carborator and Choke Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 11 oz, Product Form Aerosol, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards VOC Compliant, VOC Content Weight Percentage 93.3 Percent, Cleaner Application Cleans All Unpainted Metal Parts, Cleaner Type Carb and Throttle Body Cleaner, Plastic Safe No
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.