Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Grease, 120 lb, Drum, Green

  • Mfr # VV70181

  • Zoro # G6265581


product price: $945.24
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Color
Green
Flash Point
399 Degrees F
For Use On
Leaky Gear Box, On Highway Fleet Applications
Standards
NLGI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VV70181
Zoro #
G6265581
UPC #
074130701816
Country of Origin
United States

Dimensions

Container Size
120 lb

Details

Item
Bearing Grease
Container Type
Drum
Color
Green
Flash Point
399 Degrees F
For Use On
Leaky Gear Box, On Highway Fleet Applications
Standards
NLGI
Series
Valvoline
Four-Ball Wear
0.31mm
Application
Medium and Heavy Duty Trucks
Viscosity Index
158
Base Oil
Semi-Synthetic
Pour Point
-40 Degrees F
Timken OK Load
50
ISO Viscosity Grade
460
Dropping Point
265 Degrees F
Lubricant NSF Rating
Not Rated
NSF Rating
Not Rated
Base Formulation
Synthetic
NLGI Viscosity Grade
0
Maximum Operating Temperature
375 Degrees F
Thickener Type
Lithium
Resistance Properties
Pressure Resistant, Heat Resistant
Minimum Operating Temperature
-40 Degrees F
Additive Included
No Additives

Description

Bearing Grease, Series Valvoline, Container Type Drum, Container Size 120 lb, For Use On Leaky Gear Box, On Highway Fleet Applications, ISO Viscosity Grade 460, NLGI Viscosity Grade 0, Thickener Type Lithium, Standards NLGI, Color Green, Base Formulation Synthetic, Dropping Point 265 Degrees F, Flash Point 399 Degrees F, Maximum Operating Temperature 375 Degrees F, Minimum Operating Temperature -40 Degrees F, Pour Point -40 Degrees F, Resistance Properties Pressure Resistant, Heat Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.