Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Grease, 35 lb, Pail, Green

  • Mfr # 792585

  • Zoro # G6554648


product price: $395.19
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Color
Green
Flash Point
399 Degrees F
For Use On
Metal Bearing Surfaces, On Highway Fleet Applications
Standards
NLGI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792585
Zoro #
G6554648
UPC #
074130025851
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Bearing Grease
Container Type
Pail
Color
Green
Flash Point
399 Degrees F
For Use On
Metal Bearing Surfaces, On Highway Fleet Applications
Standards
NLGI
Timken OK Load
50
Base Oil
Semi-Synthetic
Lubricant NSF Rating
Not Rated
ISO Viscosity Grade
460
Four-Ball Wear
0.31mm
Dropping Point
265 Degrees F
Viscosity Index
158
Series
Valvoline
Pour Point
-40 Degrees F
Application
Car, Light Duty Trucks
NSF Rating
Not Rated
Base Formulation
Synthetic
NLGI Viscosity Grade
0
Minimum Operating Temperature
-40 Degrees F
Thickener Type
Lithium
Maximum Operating Temperature
375 Degrees F
Resistance Properties
Pressure Resistant, Heat Resistant
Additive Included
No Additives

Description

Bearing Grease, Series Valvoline, Container Type Pail, Container Size 35 lb, For Use On Metal Bearing Surfaces, On Highway Fleet Applications, ISO Viscosity Grade 460, NLGI Viscosity Grade 0, Thickener Type Lithium, Standards NLGI, Color Green, Base Formulation Synthetic, Dropping Point 265 Degrees F, Flash Point 399 Degrees F, Maximum Operating Temperature 375 Degrees F, Minimum Operating Temperature -40 Degrees F, Pour Point -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.