Zoro Homepage

Conventional Motor Oil, 10W-40, 5 Qt.

  • Mfr # 881157

  • Zoro # G4603575


product price: $30.15
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
5 qt
Container Type - Engine and Motor Oils
Jug
SAE Grade - Engine and Motor Oils
10W-40
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881157
Zoro #
G4603575
UPC #
074130001312
Country of Origin
United States

Dimensions

Size
5 qt
Container Size
5 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Jug
SAE Grade - Engine and Motor Oils
10W-40
Color
Amber
Temp. Range
-30 Degrees to 220 Degrees F
SAE Grade
10W-40
Dropping Point
Not Specified
Flash Point
428 Degrees F
For Use With
Gasoline Engines
Container Type
Jug
Viscosity Index
151
Pour Point
-27.4 Degrees F
Series
Daily Protection
Timken OK Load
Not Specified
Specific Gravity
0.86 at 60 Degrees F
Viscosity @ 100C
14.5
Features
All Climate
Four-Ball Wear
Not Specified
Viscosity @ 40C
95.4
Base
Conventional
Standards
API
ISO Viscosity Grade
Not Specified
Application
Cars and Light Trucks
Base Oil
Conventional
Additive Included
Detergents
Detergent
Detergent Oil
Minimum Operating Temperature
-30 Degrees F
SAE Viscosity Grade
10W-40
Viscosity @ 100 Deg C
14.5 cSt
Base Formulation
Conventional
Maximum Operating Temperature
220 Degrees F
Compatible Vehicle Type
Cars, Light Duty Trucks
Compatible Engine Type
Gasoline Engines
Viscosity @ 40 Deg C
95.4 cSt

Description

Engine Oil, Series Daily Protection, Container Size 5 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Conventional, SAE Viscosity Grade 10W-40, Standards API, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Jug, Detergent Detergent Oil, Features All Climate, Flash Point 428 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.