Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conventional Motor Oil, 5W-30, 5 Qt.

  • Mfr # 881159

  • Zoro # G4633072


product price: $32.57
/ea

Key Features

Base Oil - Engine and Motor Oils
Synthetic Blend
Size
5 qt
Container Type - Engine and Motor Oils
Jug
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881159
Zoro #
G4633072
UPC #
074130001190
Country of Origin
United States

Dimensions

Size
5 qt
Container Size
5 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Jug
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
Temp. Range
-30 Degrees to 220 Degrees F
Base
Conventional
For Use With
Gasoline Engines
Specific Gravity
0.86 at 60 Degrees F
Container Type
Jug
SAE Grade
5W-30
ISO Viscosity Grade
Not Specified
Standards
API
Viscosity @ 40C
63
Flash Point
428 Degrees F
Viscosity Index
168
Timken OK Load
Not Specified
Four-Ball Wear
Not Specified
Series
Daily Protection
Dropping Point
Not Specified
Viscosity @ 100C
11
Application
Cars and Light Trucks
Pour Point
-43.6 Degrees F
Features
All Climate
Base Oil
Synthetic Blend
Compatible Engine Type
Gasoline Engines
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
-30 Degrees F
Compatible Vehicle Type
Cars, Light Duty Trucks
Additive Included
Detergents
Base Formulation
Synthetic Blend
Viscosity @ 100 Deg C
11 cSt
Detergent
Detergent Oil
Viscosity @ 40 Deg C
63 cSt
SAE Viscosity Grade
5W-30

Description

Engine Oil, Series Daily Protection, Container Size 5 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Standards API, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Jug, Detergent Detergent Oil, Features All Climate, Flash Point 428 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.