Zoro Homepage

Cycle-2 Oil, 1 qt. Size, Bottle, Green

  • Mfr # 822386

  • Zoro # G6539351


product price: $10.79
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Blue, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822386
Zoro #
G6539351
UPC #
074130004672
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
2-Cycle Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Blue, Green
Temp. Range
-24 Degrees to 390 Degrees F
Viscosity @ 40C
300
Viscosity Index
Not Specified
ISO Viscosity Grade
Not Specified
Dropping Point
Not Specified
For Use With
2-Cycle Engines
Standards
BIA, NMMA TCW3
Base
Mineral Oil
Container Type
Bottle
Pour Point
-32.8 Degrees F
Viscosity @ 100C
6.7
Series
Marine 2-Stroke TCW-3
Application
Marine
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Flash Point
149 Degrees F
SAE Grade
Not Specified
Base Oil
Conventional
Features
Fights Deposits and Spark Plug Fouling with a Modern Ashless Detergent Additive Package, Maintains Peak Engine Performance and Longevity Under Demanding Operating Conditions, Prevents Pistpm Romg Sticking and Burning as well as Ports from Being Blocked
Additive Included
Corrosion Inhibitors
Maximum Operating Temperature
390 Degrees F
Biodegradable
Not Biodegradable
SAE Viscosity Grade
Not Specified
Engine Cycle
2-Cycle
Base Formulation
Conventional
Minimum Operating Temperature
-24 Degrees F
Compatible Vehicle Type
Motorcycles, Snowmobiles
Viscosity @ 100 Deg C
6.7 cSt
Viscosity @ 40 Deg C
300 cSt

Description

2-Cycle Engine Oil, Series Marine 2-Stroke TCW-3, Container Size 1 qt, Compatible Vehicle Type Motorcycles, Snowmobiles, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Standards BIA, NMMA TCW3, Biodegradable Not Biodegradable, Additives Included Corrosion Inhibitors, Color Blue, Green, Container Type Bottle, Engine Cycle 2-Cycle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.