Engine Oil, 1 qt, Odorless, Bottle
Mfr # 899367
Zoro # G914868953
product price: $12.19
/eaSold in multiples of 6 for $73.14
Key Features
Color
Amber
Container Size
1 qt
Dexos Rating
Not Rated
Flash Point
390 Degrees F
Features
Powersport Formulation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
899367
Zoro #
G914868953
UPC #
074130068506
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Engine Oil
Color
Amber
Dexos Rating
Not Rated
Flash Point
390 Degrees F
Features
Powersport Formulation
Container Type
Bottle
Series
Ultimate Powersport
Pour Point
-38 Degrees F
Standards
Meets or exceeds all requirements of API SL and JASO MA
Engine Cycle
4-Cycle
Odor
Odorless
Additive Included
Anti-Foam, Corrosion Inhibitors, Detergents, Oxidation Inhibitors, Rust Inhibitors, Viscosity Index Inhibitors
Base Formulation
Synthetic
Compatible Engine Type
Diesel Engines, Gasoline Engines
SAE Viscosity Grade
10W-40
Detergent
Detergent Oil
Compatible Vehicle Type
ATVs, Motor Sport Vehicles, Motorcycles, Outdoor Equipment, Snowmobiles, UTVs, Watercraft
Biodegradable
Not Biodegradable
Description
Engine Oil, Series Ultimate Powersport, Container Size 1 qt, Compatible Vehicle Type ATVs, Motor Sport Vehicles, Base Formulation Synthetic, SAE Viscosity Grade 10W-40, Dexos Rating Not Rated, Standards API SL and JASO MA, Biodegradable Not Biodegradable, Additives Included Anti-Foam, Corrosion Inhibitors, Detergents, Oxidation Inhibitors, Rust Inhibitors, Viscosity Index Inhibitors, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.