Zoro Homepage

Engine Oil, 1 qt, Odorless, Bottle

  • Mfr # 899557

  • Zoro # G214869001


product price: $10.69
/ea
Sold in multiples of 6 for $64.14

Key Features

Color
Amber
Standards
Meets or exceeds all requirements of API SM and NMMA FC-W Catalyst Compatible FC-571210B
Pour Point
-33 Degrees F
Features
Marine Formulation
Flash Point
394 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
899557
Zoro #
G214869001
UPC #
074130068957
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Engine Oil
Color
Amber
Standards
Meets or exceeds all requirements of API SM and NMMA FC-W Catalyst Compatible FC-571210B
Pour Point
-33 Degrees F
Features
Marine Formulation
Flash Point
394 Degrees F
Series
4-Stroke Marine
Dexos Rating
Not Rated
Container Type
Bottle
Biodegradable
Not Biodegradable
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Watercraft
Base Formulation
Synthetic
SAE Viscosity Grade
10W-30
Engine Cycle
4-Cycle
Additive Included
Anti-Foam, Corrosion Inhibitors, Detergents, Oxidation Inhibitors, Rust Inhibitors, Viscosity Index Inhibitors
Detergent
Detergent Oil
Odor
Odorless

Description

Engine Oil, Series 4-Stroke Marine, Container Size 1 qt, Compatible Vehicle Type Watercraft, Base Formulation Synthetic, SAE Viscosity Grade 10W-30, Dexos Rating Not Rated, Standards API SM and NMMA FC-W Catalyst Compatible FC-571210B, Biodegradable Not Biodegradable, Additives Included Anti-Foam, Corrosion Inhibitors, Detergents, Oxidation Inhibitors, Rust Inhibitors, Viscosity Index Inhibitors, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.