Engine Oil, 1 qt, Odorless, Bottle
Mfr # 904536
Zoro # G814868855
product price: $10.19
/eaSold in multiples of 6 for $61.14
Key Features
Color
Amber
Container Type
Bottle
Pour Point
-38 Degrees F
Features
For Any Mileage Vehicle, Restores Engines
Dexos Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904536
Zoro #
G814868855
UPC #
074130071759
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Engine Oil
Color
Amber
Container Type
Bottle
Pour Point
-38 Degrees F
Features
For Any Mileage Vehicle, Restores Engines
Dexos Rating
Not Rated
Standards
Meets or exceeds all requirements of ILSAC GF-6A, API SP, API SN with SN PLUS, API SN, Resource Conserving, and all preceding API and ILSAC gasoline categories
Series
Restore & Protect
Flash Point
394 Degrees F
Compatible Engine Type
Gasoline Engines
Compatible Vehicle Type
Cars, Light Duty Trucks, SUVs
Base Formulation
Synthetic
Biodegradable
Not Biodegradable
SAE Viscosity Grade
0W-20
Engine Cycle
4-Cycle
Additive Included
Anti-Foam, Corrosion Inhibitors, Detergents, Oxidation Inhibitors, Rust Inhibitors, Viscosity Index Inhibitors
Odor
Odorless
Detergent
Detergent Oil
Description
Engine Oil, Series Restore & Protect, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, SUVs, Base Formulation Synthetic, SAE Viscosity Grade 0W-20, Dexos Rating Not Rated, Standards Meets or exceeds all requirements of ILSAC GF-6A, API SP, API SN with SN PLUS, API SN, Resource Conserving, and all preceding API and ILSAC gasoline categories, Biodegradable Not Biodegradable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.