Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil, 1 qt, Odorless, Bottle

  • Mfr # 904564

  • Zoro # G614868918


product price: $11.89
/ea

Key Features

Color
Amber
Container Type
Bottle
Flash Point
394 Degrees F
Standards
Meets or exceeds all requirements of ILSAC GF-6A, API SP, API SN with SN PLUS, API SN, Resource Conserving, and all preceding API and ILSAC gasoline categories
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904564
Zoro #
G614868918
UPC #
074130071872
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Engine Oil
Color
Amber
Container Type
Bottle
Flash Point
394 Degrees F
Standards
Meets or exceeds all requirements of ILSAC GF-6A, API SP, API SN with SN PLUS, API SN, Resource Conserving, and all preceding API and ILSAC gasoline categories
Pour Point
-38 Degrees F
Features
For Any Mileage Vehicle, Restores Engines
Dexos Rating
Not Rated
Series
Restore & Protect
Odor
Odorless
Compatible Engine Type
Gasoline Engines
Engine Cycle
4-Cycle
SAE Viscosity Grade
5W-30
Base Formulation
Synthetic
Additive Included
Anti-Foam, Corrosion Inhibitors, Detergents, Oxidation Inhibitors, Rust Inhibitors, Viscosity Index Inhibitors
Compatible Vehicle Type
Cars, Light Duty Trucks, SUVs
Biodegradable
Not Biodegradable
Detergent
Detergent Oil

Description

Engine Oil, Series Restore & Protect, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, SUVs, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Dexos Rating Not Rated, Standards Meets or exceeds all requirements of ILSAC GF-6A, API SP, API SN with SN PLUS, API SN, Resource Conserving, and all preceding API and ILSAC gasoline categories, Biodegradable Not Biodegradable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.