Engine Oil, 5 qt, Odorless, Bottle
Mfr # 904538
Zoro # G614868895
product price: $47.59
/eaSold in multiples of 3 for $142.77
Key Features
Color
Amber
Container Size
5 qt
Series
Restore & Protect
Standards
Meets or exceeds all requirements of ILSAC GF-6A, API SP, API SN with SN PLUS, API SN, Resource Conserving, and all preceding API and ILSAC gasoline categories
Dexos Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904538
Zoro #
G614868895
UPC #
074130071780
Country of Origin
United States
Dimensions
Container Size
5 qt
Details
Item
Engine Oil
Color
Amber
Series
Restore & Protect
Standards
Meets or exceeds all requirements of ILSAC GF-6A, API SP, API SN with SN PLUS, API SN, Resource Conserving, and all preceding API and ILSAC gasoline categories
Dexos Rating
Not Rated
Features
For Any Mileage Vehicle, Restores Engines
Container Type
Bottle
Flash Point
394 Degrees F
Pour Point
-38 Degrees F
Odor
Odorless
SAE Viscosity Grade
0W-20
Base Formulation
Synthetic
Compatible Engine Type
Gasoline Engines
Additive Included
Anti-Foam, Corrosion Inhibitors, Detergents, Oxidation Inhibitors, Rust Inhibitors, Viscosity Index Inhibitors
Biodegradable
Not Biodegradable
Compatible Vehicle Type
Cars, Light Duty Trucks, SUVs
Engine Cycle
4-Cycle
Detergent
Detergent Oil
Description
Engine Oil, Series Restore & Protect, Container Size 5 qt, Compatible Vehicle Type Cars, Light Duty Trucks, SUVs, Base Formulation Synthetic, SAE Viscosity Grade 0W-20, Dexos Rating Not Rated, Standards Meets or exceeds all requirements of ILSAC GF-6A, API SP, API SN with SN PLUS, API SN, Resource Conserving, and all preceding API and ILSAC gasoline categories, Biodegradable Not Biodegradable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.