Engine Oil, 5 qt, Odorless, Bottle
Mfr # 904566
Zoro # G014868976
product price: $47.59
/eaSold in multiples of 3 for $142.77
Key Features
Color
Amber
Series
Restore & Protect
Container Type
Bottle
Pour Point
-38 Degrees F
Features
For Any Mileage Vehicle, Restores Engines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904566
Zoro #
G014868976
UPC #
074130071902
Country of Origin
United States
Dimensions
Container Size
5 qt
Details
Item
Engine Oil
Color
Amber
Series
Restore & Protect
Container Type
Bottle
Pour Point
-38 Degrees F
Features
For Any Mileage Vehicle, Restores Engines
Dexos Rating
Not Rated
Standards
Meets or exceeds all requirements of ILSAC GF-6A, API SP, API SN with SN PLUS, API SN, Resource Conserving, and all preceding API and ILSAC gasoline categories
Flash Point
394 Degrees F
Base Formulation
Synthetic
Additive Included
Anti-Foam, Corrosion Inhibitors, Detergents, Oxidation Inhibitors, Rust Inhibitors, Viscosity Index Inhibitors
Compatible Engine Type
Gasoline Engines
Detergent
Detergent Oil
Engine Cycle
4-Cycle
Biodegradable
Not Biodegradable
Odor
Odorless
Compatible Vehicle Type
Cars, Light Duty Trucks, SUVs
SAE Viscosity Grade
5W-30
Description
Engine Oil, Series Restore & Protect, Container Size 5 qt, Compatible Vehicle Type Cars, Light Duty Trucks, SUVs, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Dexos Rating Not Rated, Standards Meets or exceeds all requirements of ILSAC GF-6A, API SP, API SN with SN PLUS, API SN, Resource Conserving, and all preceding API and ILSAC gasoline categories, Biodegradable Not Biodegradable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.