Zoro Homepage
This item is Discontinued.
Valvoline Engine Oil, Synthetic Blend, 5W-30, 1 Qt., Durablend VV291

Engine Oil, Synthetic Blend, 5W-30, 1 Qt., Durablend (Discontinued)

  • Mfr # VV291
  • Zoro # G2729273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VV291
Zoro #
G2729273
UPC #
074130002913
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Description

Engine Oil, Series Durablend, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Dexos Rating 1, Standards API, SAE, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Flash Point 429.8 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.