Fuel System Cleaner, 12 oz Sz
- Mfr # 25204
- Zoro # G322885924
product price:Â
$
10.15
/ea
Key Features
Treatment Volume
18 gal
Container Size
12 oz
Compatible Engine Type
Gasoline Engines
Compatible Fluid Type
Gasoline
Features
Cleans 100% of deposits (PFI,GDI, Intake Valves, Comustion Chamber, Carbuertors)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25204
- Zoro #
- G322885924
- UPC #
- 073905252041
- Country of Origin
- United States
- Treatment Volume
- 18 gal
- Compatible Engine Type
- Gasoline Engines
- Compatible Fluid Type
- Gasoline
- Features
- Cleans 100% of deposits (PFI,GDI, Intake Valves, Comustion Chamber, Carbuertors)
- Additive Included
- None
- Color
- Clear, Yellow
- Container Type
- Bottle
- Item
- Fuel System Cleaner
- Wire Color
- Clear, Yellow
Dimensions
- Container Size
- 12 oz
- Fits Chest Size
- Cleans 100% of deposits (PFI,GDI, Intake Valves, Comustion Chamber, Carbuertors)
Description
Fuel System Cleaner, Container Type Bottle, Container Size 12 oz, Compatible Engine Type Gasoline Engines, Color Clear, Yellow, Compatible Fluid Type Gasoline, Additives Included None, Features Cleans 100 Percent of deposits (PFI,GDI, Intake Valves, Comustion Chamber, Carbuertors), Treatment Volume 18 gal
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.