Zoro Homepage

Gear Oil, 5 gal, Pail, Amber

  • Mfr # VV700285M

  • Zoro # G0706781


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Color
Amber
Flash Point
399 Degrees F
Specific Gravity
0.892
Standards
API GL-5, MIL-PRF-2105E, SAE J2360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VV700285M
Zoro #
G0706781
UPC #
074130750289
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
Container Type
Pail
Color
Amber
Flash Point
399 Degrees F
Specific Gravity
0.892
Standards
API GL-5, MIL-PRF-2105E, SAE J2360
Pour Point
-49 Degrees F
SAE Grade
75W-90
Four-Ball Wear
Not Specified
Application
For Autos/Light Duty/Heavy Duty Trucks
Lubricant NSF Rating
Not Rated
Timken OK Load
50 lb
Extreme Pressure Use
Yes
ISO Viscosity Grade
Not Specified
Viscosity Index
152
AGMA Standard
Not AGMA Rated
Base Oil
Synthetic
Chemical Base
Full Synthetic
Type
Gear Oil
NSF Rating
Not Rated
SAE Viscosity Grade
75W-90
Base Formulation
Synthetic

Description

Gear Oil, Container Type Pail, Container Size 5 gal, Viscosity Index 152, Standards API GL-5, MIL-PRF-2105E, SAE J2360, Base Formulation Synthetic, SAE Viscosity Grade 75W-90, Color Amber, Flash Point 399 Degrees F, Pour Point -49 Degrees F, Specific Gravity 0.892

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.