Zoro Homepage

Maxlife Engine Oil, Synthetic Blend, 5W-20, 1 Qt

  • Mfr # 609506

  • Zoro # G2761972


product price: $8.19
/ea

Key Features

Base Oil - Engine and Motor Oils
Synthetic Blend
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609506
Zoro #
G2761972
UPC #
074130001695
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Amber
Temp. Range
-30 Degrees to 220 Degrees F
Series
High Mileage with Maxlife
Flash Point
428 Degrees F
Application
Cars and Light Trucks
SAE Grade
5W-20
Viscosity @ 100C
8.5
ISO Viscosity Grade
Not Specified
Four-Ball Wear
Not Specified
Dropping Point
Not Specified
Pour Point
-32.8 Degrees F
For Use With
Gasoline Engines
Viscosity @ 40C
45.78
Features
High Mileage
Viscosity Index
161
Base
Synthetic Blend
Specific Gravity
0.85 at 60 Degrees F
Standards
API, SAE
Timken OK Load
Not Specified
Container Type
Bottle
Base Oil
Synthetic Blend
Maximum Operating Temperature
220 Degrees F
Detergent
Detergent Oil
Additive Included
Detergents
Minimum Operating Temperature
-30 Degrees F
Base Formulation
Synthetic Blend
Viscosity @ 40 Deg C
45.78 cSt
Viscosity @ 100 Deg C
8.5 cSt
SAE Viscosity Grade
5W-20
Compatible Engine Type
Gasoline Engines
Compatible Vehicle Type
Cars, Light Duty Trucks

Description

Engine Oil, Series High Mileage with Maxlife, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-20, Standards API, SAE, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Features High Mileage, Flash Point 428 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.