Motor Oil, 0W-20, 1 qt, Bottle
- Mfr # 833002
- Zoro # G523562846
product price:Â
$
12.75
/ea
Sold in multiples of 6 for
$76.50
Key Features
Viscosity Index
8.6 cSt
Container Type - Engine and Motor Oils
Bottle
Temp. Range
-30 to 220° F
Size
1 qt
Specific Gravity
0.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 833002
- Zoro #
- G523562846
- UPC #
- 074130994263
- Country of Origin
- United States
- Viscosity Index
- 8.6 cSt
- Container Type - Engine and Motor Oils
- Bottle
- Temp. Range
- -30 to 220° F
- Specific Gravity
- 0.83
- SAE Grade - Engine and Motor Oils
- 0W-20
- Flash Point
- 219° C
- Color
- Amber
Dimensions
- Size
- 1 qt
Description
If your car has over 75000 mile, it's time to step up the fight against engine wear with the world's first high mileage motor oil. Valvoline high mileage with MaxLife technology synthetic blend motor oil is specially formulated to attack the causes of high mileage engine breakdown wear, deposits, sludge and leaks. Developed with proprietary MaxLife technology to maximize the life of engines over 75000 mile, this premium, synthetic blend formulation is designed to provide a thick and durable anti wear film, protect against sludge and deposits, rejuvenate aging engine seals and resist motor oil breakdown in extreme conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.