Zoro Homepage

Motor Oil, 0W-20 SAE Grade, 1 Qt.

  • Mfr # 833002

  • Zoro # G3964558


product price: $9.39
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
0W-20
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833002
Zoro #
G3964558
UPC #
074130994263
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
0W-20
Color
Amber
Temp. Range
-30 Degrees to 220 Degrees F
Viscosity Index
169
Series
High Mileage with Maxlife
For Use With
Gasoline Engines
Dexos Rating
1
Container Type
Bottle
Flash Point
426.2 Degrees F
Application
Cars and Light Trucks
Standards
API
SAE Grade
0W-20
Viscosity @ 100C
8.6
Specific Gravity
0.83 at 60 Degrees F
Base
Petroleum Oil
Features
High Mileage
Pour Point
-59.8 Degrees F
Viscosity @ 40C
45
Base Oil
Conventional
Maximum Operating Temperature
220 Degrees F
Additive Included
Detergents
Minimum Operating Temperature
-30 Degrees F
Compatible Engine Type
Gasoline Engines
SAE Viscosity Grade
0W-20
Compatible Vehicle Type
Cars, Light Duty Trucks
Viscosity @ 40 Deg C
45 cSt
Base Formulation
Conventional
Viscosity @ 100 Deg C
8.6 cSt
Detergent
Detergent Oil

Description

Engine Oil, Series High Mileage with Maxlife, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Conventional, SAE Viscosity Grade 0W-20, Dexos Rating 1, Standards API, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Features High Mileage, Flash Point 426.2 Degrees F, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F

Restrictions

This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.